Zoro Homepage

1/8 X 4-1/2 Inch Brass Nipple

  • Mfr # 5319067

  • Zoro # G209547488


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Pipe Fitting Material
Brass
For Use With
Brass, Copper, and Iron Piping
Connection Size (In.)
1/8 in
Features
Corrosive Resistant
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319067
Zoro #
G209547488
UPC #
048353190672
Country of Origin
China

Dimensions

Connection Size (In.)
1/8 in
Length
4-1/2 in

Details

Pipe Fitting Material
Brass
Item
Nipple
For Use With
Brass, Copper, and Iron Piping
Features
Corrosive Resistant

Description

Thrifco Plumbing 5319067 1/8 X 4-1/2 BRASS NIPPLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.