
1/8 X 5-1/2 Inch Brass Nipple
Mfr # 5319069
Zoro # G009547510
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Pipe Fitting Material
Brass
Features
Corrosive Resistant
Connection Size (In.)
1/8 in
Length
5-1/2 in
For Use With
Brass, Copper, and Iron Piping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5319069
Zoro #
G009547510
UPC #
048353190696
Country of Origin
China
Dimensions
Connection Size (In.)
1/8 in
Length
5-1/2 in
Details
Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
Description
Thrifco Plumbing 5319069 1/8 X 5-1/2 BRASS NIPPLE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.