Zoro Homepage

1/8 X 5 Stainless Steel Nipple, Packaged

  • Mfr # 9019068

  • Zoro # G409550011


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Pipe Fitting Material
Stainless Steel
Connection (In.)
1/8 in
Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9019068
Zoro #
G409550011
UPC #
48390190680
Country of Origin
China

Dimensions

Fitting Length
5 in

Details

Pipe Fitting Material
Stainless Steel
Item
Nipple
Connection (In.)
1/8 in

Description

Thrifco Plumbing 9019068 1/8 X 5 Stainless Steel Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.