Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch BRASS INSERT F ADAPTER

  • Mfr # 6522145

  • Zoro # G409843205


product price: $52.25
/ea

Key Features

Pipe Fitting Material
Brass
Connection Size (In.)
2 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6522145
Zoro #
G409843205
UPC #
48365221456
Country of Origin
China

Dimensions

Connection Size (In.)
2 in

Details

Pipe Fitting Material
Brass
Item
Insert Adapter
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 6522145 2 BRASS INSERT F ADAPTER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.