
2 Inch Slip x Slip PVC Ball Valve with Stainless Steel Handle S
Mfr # 6416215
Zoro # G109549483
product price:Â $31.79
/eaKey Features
Pipe Size
2 in x 2 in
Connection Type
Slip x Slip
Body Material
PVC Body, Stainless Steel Handle
Color - Valve Body
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6416215
Zoro #
G109549483
UPC #
48364162156
Country of Origin
China
Dimensions
Pipe Size
2 in x 2 in
Details
Connection Type
Slip x Slip
Item
Ball Valve
Body Material
PVC Body, Stainless Steel Handle
Color - Valve Body
Gray
Description
Thrifco Plumbing 6416215 2 Inch Slip x Slip PVC Ball Valve with Stainless Steel Handle SCH 80.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.