2 Inch x 2 Inch x 1-1/2 Inch Galvanized Steel Reducer Tee

  • Mfr # 5217088

  • Zoro # G409549152


product price:  $26.99
/ea

Key Features

Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
FNPT x FNPT x FNPT
Dia./Thread Size
2 in x 2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5217088
Zoro #
G409549152
UPC #
48352170880
Country of Origin
China

Dimensions

Dia./Thread Size
2 in x 2 in x 1-1/2 in

Details

Item
Reducer Tee
Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
FNPT x FNPT x FNPT

Description

Galvanized Tee iron pipe fitting with female NPT threads for connecting and branching three pieces of pipe. It is made of iron, which has high tensile strength, and has a galvanized finish that resists rust in water, air, and steam applications. Our schedule 40 class 150 galvanized steel is hydrostatically tested directly at the factory. Fittings, connectors and pipe are available in sizes to meet your home's water supply needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.