2 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt

  • Mfr # 5244345

  • Zoro # G909550832


product price:  $27.29
/ea

Key Features

Gasket Material
Neoprene
Size
2 in x 6 in
Material
Stainless Steel
Number of Bolts
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5244345
Zoro #
G909550832
UPC #
48352443458
Country of Origin
China

Dimensions

Size
2 in x 6 in

Details

Gasket Material
Neoprene
Material
Stainless Steel
Item
Pipe Repair Clamp
Number of Bolts
2

Description

Pipe repair clamp helps provide you a fast, economical means of repair for pin holes, punctures, or splits in pipe. Stainless steel shield with galvanized, malleable iron lugs makes this pipe repair clamp extremely durable and corrosion-resistant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.