Zoro Homepage

2 X 1 1/4 Brass Reducer Coupling

  • Mfr # 5318048

  • Zoro # G809547888


product price: $46.59
/ea

Key Features

Pipe Fitting Material
Brass
Length
1.62 in
Features
Corrosion Resistance
Connection Size (In.)
2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5318048
Zoro #
G809547888
UPC #
048353180482
Country of Origin
China

Dimensions

Length
1.62 in
Connection Size (In.)
2 in x 1-1/4 in

Details

Pipe Fitting Material
Brass
Item
Reducer
Features
Corrosion Resistance

Description

Thrifco Plumbing 5318048 2 X 1 1/4 BRASS REDUCER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.