Shop THRIFCO PLUMBING
See all product information
Create Account
22 Gauge 1-1/2 Inch x 12 Inch Chrome Plated Brass Tubular Tailp
- Mfr # 4400638
- Zoro # G409732943
product price:Â
$
18.15
/ea
Key Features
Connection - Drains
1-1/2 in
Length (In.)
12 in
Material of Construction
Brass
Finish
Chrome Plated
Gauge
22 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400638
- Zoro #
- G409732943
- UPC #
- 48314006387
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
Details
- Item
- Tubular Flanged Tailpiece
- Connection - Drains
- 1-1/2 in
- Material of Construction
- Brass
- Finish
- Chrome Plated
- Gauge
- 22 ga
- Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Description
Thrifco Plumbing 4400638 22 Gauge 1-1/2 Inch x 12 Inch Chrome Plated Brass Tubular Tailpiece Flanged Connection to Connect with Bottom of Strainer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.