Zoro Homepage

3 Inch Brass Square Head Clean Out Plug

  • Mfr # 6744293

  • Zoro # G809907767


product price: $14.69
/ea

Key Features

Pipe Fitting Material
Brass
Length
1 in
Features
Square Head
Connection Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6744293
Zoro #
G809907767
UPC #
048367442934
Country of Origin
China

Dimensions

Length
1 in
Connection Size (In.)
3 in

Details

Pipe Fitting Material
Brass
Item
Cleanout Plug
Features
Square Head

Description

Thrifco Plumbing 6744293 3 Inch Brass Sq. Hd. C.O. Plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.