Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Socket x Pipe

  • Mfr # 6722643

  • Zoro # G409907587


product price: $20.89
/ea

Key Features

Pipe Fitting Material
Rubber
Overall Length
4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722643
Zoro #
G409907587
UPC #
018578000568
Country of Origin
China

Dimensions

Overall Length
4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Pipe Fitting Material
Rubber
Item
Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.