
3/4 Inch Brass Cross
Mfr # 5318006
Zoro # G009547831
product price: $27.49
/eaKey Features
Pipe Fitting Material
Brass
Length
2 in
Connection Size (In.)
3/4 in
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5318006
Zoro #
G009547831
UPC #
048353180062
Country of Origin
China
Dimensions
Length
2 in
Connection Size (In.)
3/4 in
Details
Pipe Fitting Material
Brass
Item
Cross
Features
Corrosion Resistance
Description
Thrifco Plumbing 5318006 3/4 BRASS CROSS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.