
3/4 Inch CxC Full Port Brass Ball Valve
Mfr # 6416043
Zoro # G209547556
product price: $13.05
/eaKey Features
Pipe Size
3/4 in x 3/4 in
Connection Type
Compression x Compression
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6416043
Zoro #
G209547556
UPC #
48364160435
Country of Origin
China
Dimensions
Pipe Size
3/4 in x 3/4 in
Details
Connection Type
Compression x Compression
Item
Full Port Ball Valve
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Body Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.