
3/4 Inch FHT Swivel Adapter, Black
Mfr # 6821240
Zoro # G509907753
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
Key Features
Connection
3/4" FHT
Features
UV Resistant
Pressure Range
0 to 45 psi
Color Code
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6821240
Zoro #
G509907753
UPC #
48368212406
Country of Origin
China
Details
Item
Swivel Adapter
Connection
3/4" FHT
Features
UV Resistant
Pressure Range
0 to 45 psi
Color Code
Black
Description
Thrifco Plumbing 6821240 3/4 Inch FHT Swivel Adapter - Black.Compression fittings are among the most common connection style fittings used in drip irrigation systems to connect sections of either 1/2 or 3/4 solid drip irrigation tubing or dripperline. Compression fittings have an internal compression ring that squeezes the outside diameter of the tubing as it is inserted into the fitting. The sharp edge of the ring bites into the soft tubing to prevent the tubing from blowing off the fitting and also creates a water tight seal. Compression fittings are more of a permanent connection and are not recommended for reuse. Once the tubing is inserted into the fitting it is very hard to remove the tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.