Shop THRIFCO PLUMBING
See all product information
3/4 Inch MIP x 3/4 Inch FIP x 24 Inch Long Gas Appliance Connector
Mfr # 4406694
Zoro # G909558685
product price:Â $25.99
/eaKey Features
Hose Inside Dia.
1/2 in
Hose Length
24 in
Hose Color
Yellow
Hose Media
Natural and LP Gases
Temp. Range
-40 to 150°F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4406694
Zoro #
G909558685
UPC #
48344066948
Country of Origin
China
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
24 in
Connection Size (In.)
3/4 in x 3/4 in
Outside Dia. (In.)
5/8 in
Details
Hose Color
Yellow
Hose Media
Natural and LP Gases
Temp. Range
-40 to 150°F
Item
Gas Connector
Finish
Epoxy Coating
Material of Construction
Stainless Steel
Connection Type
MIP x FIP
Max. Pressure
0.5 psi
Application
Residential/Commercial Tank And Tankless Water Heaters, Boilers, Fryers, Stoves
Description
Thrifco Plumbing 4406694 7/8 Inch x 24 Inch Yellow Gas Flex. Includes 15/16 Flare Adapter to Pipe Thread. Made of stainless steel coated with a yellow epoxy coating along the entire length of the connector. The coating gives it extra protection against corrosion when it comes in contact with chemicals that are typically found in households. Yellow coated polymer exterior & double corrugated for extra protection and flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.