3/4 Inch Temperature & Pressure Relief Valve with 2-1/2 Inch Sh

  • Mfr # 6415146

  • Zoro # G709547940


product price:  $33.09
/ea

Key Features

Max. Pressure (PSI)
150 psi
Height
4 in
Body Width
2-1/2 in
Max. Temp.
210°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415146
Zoro #
G709547940
UPC #
48364151464
Country of Origin
China

Dimensions

Height
4 in
Body Width
2-1/2 in

Details

Item
Temperature and Pressure Relief Valve
Max. Pressure (PSI)
150 psi
Max. Temp.
210°F

Description

Thrifco Plumbing 6415146 3/4 Inch Temperature & Pressure Relief Valve with 2-1/2 Inch Shank and 4 Inch Probe - 150PSI - 210F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.