
3/4 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee
Mfr # 6416221
Zoro # G209549727
product price: $9.39
/eaKey Features
Pipe Size
3/4 in x 3/4 in
Connection Type
Threaded x Threaded
Body Material
PVC Body, Stainless Steel Handle
Color - Valve Body
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6416221
Zoro #
G209549727
UPC #
048364162217
Country of Origin
China
Dimensions
Pipe Size
3/4 in x 3/4 in
Details
Connection Type
Threaded x Threaded
Item
Ball Valve
Body Material
PVC Body, Stainless Steel Handle
Color - Valve Body
Gray
Description
Thrifco Plumbing 6416221 3/4 InchThreaded x Threaded PVC Ball Valve with Stainless Steel Handle SCH 80.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.