3/4 X 2 Inch Stainless Steel Nipple, Packaged

  • Mfr # 9020027

  • Zoro # G509549892


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Pipe Fitting Material
Stainless Steel
Connection (In.)
3/4 in
Fitting Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020027
Zoro #
G509549892
UPC #
48390200273
Country of Origin
China

Dimensions

Fitting Length
2 in

Details

Pipe Fitting Material
Stainless Steel
Item
Nipple
Connection (In.)
3/4 in

Description

Thrifco Plumbing 9020027 3/4 X 2 Inch Stainless Steel Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.