Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 3 Inch Stainless Steel Nipple, Packaged

  • Mfr # 9020029

  • Zoro # G709549845


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Pipe Fitting Material
Stainless Steel
Fitting Length
3 in
Connection (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020029
Zoro #
G709549845
UPC #
48390200297
Country of Origin
China

Dimensions

Fitting Length
3 in

Details

Pipe Fitting Material
Stainless Steel
Item
Nipple
Connection (In.)
3/4 in

Description

Thrifco Plumbing 9020029 3/4 X 3 Inch Stainless Steel Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.