3/8 Inch Comp x 1/2 Inch FIP x 20 Inch Long Stainless Steel Faucet Riser
- Mfr # 4401428
- Zoro # G709549968
product price:Â
$
8.85
/ea
Key Features
Material of Construction
Stainless Steel Braiding, Reinforced PVC
Length (In.)
20 in
Includes
Nickel-Coated Brass Hex Nuts And Full Flow Barbs
Connection
3/8" Comp x 1/2" FIP
Features
Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401428
- Zoro #
- G709549968
- UPC #
- 48314014283
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- Stainless Steel Braiding, Reinforced PVC
- Includes
- Nickel-Coated Brass Hex Nuts And Full Flow Barbs
- Connection
- 3/8" Comp x 1/2" FIP
- Features
- Corrosion Resistance
Dimensions
- Length (In.)
- 20 in
Description
When you're looking to make easy and quick connections to your faucets, Thrifco's stainless steel riser brings durability and robust performance to you. The riser has a 3/8 compression connector on one end and a 1/2 FIP one on the other and features stainless steel braiding with non-toxic reinforced PVC core. Braided tube enables bendability without crimping or kinking and the unit is resistant to corrosion both internally and externally. Comes with full flow brass barbs and nickel-plated brass hex nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.