Shop THRIFCO PLUMBING
See all product information
Create Account
3/8 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser
- Mfr # 4401460
- Zoro # G409549954
product price:Â
$
9.79
/ea
Key Features
Material of Construction
PVC Core, Stainless Steel Braiding
Features
Corrosion Resistance
Includes
Full Flow Brass Barbs And Nickel-Plated Brass Hex Nuts
Length (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4401460
- Zoro #
- G409549954
- UPC #
- 48314014603
- Country of Origin
- China
Dimensions
- Length (In.)
- 24 in
Details
- Item
- Faucet Riser
- Material of Construction
- PVC Core, Stainless Steel Braiding
- Features
- Corrosion Resistance
- Includes
- Full Flow Brass Barbs And Nickel-Plated Brass Hex Nuts
- Connection
- 3/8" Comp x 1/2" FIP
Description
When you're looking to make easy and quick faucets connections, Thrifco's stainless steel riser brings durability and robust performance for you. The riser features a 3/8 compression connector on one end and a 1/2 FIP one on the other and comes with stainless steel braiding combined with non-toxic reinforced PVC core. Braided tube enables bendability without crimping or kinking and the unit is resistant to corrosion both internally and externally. The rise has full flow brass barbs and nickel-plated brass hex nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.