
3/8 Inch Comp x 3/8 Inch Comp x 6 Inch Long Stainless Steel Ris
Mfr # 4401454
Zoro # G609549945
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Material of Construction
PVC Core, Stainless Steel Braiding
Connection
3/8" Comp x 3/8" Comp
Includes
Full Flow Brass Barbs And Nickel-Plated Brass Hex Nuts
Length (In.)
6 in
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4401454
Zoro #
G609549945
UPC #
48314014542
Country of Origin
China
Dimensions
Length (In.)
6 in
Details
Item
Faucet Riser
Material of Construction
PVC Core, Stainless Steel Braiding
Connection
3/8" Comp x 3/8" Comp
Includes
Full Flow Brass Barbs And Nickel-Plated Brass Hex Nuts
Features
Corrosion Resistance
Description
With low lead certification, Thrifco's stainless steel riser has two 3/8 compression connectors for easy and quick faucet attachments. This unit comes with a non-toxic reinforced PVC core along with stainless steel braiding which ensures internal and external corrosion resistance for long term usage. The riser bends with ease without any kinking or crimping and includes full flow brass barbs combined with nickel-plated brass hex nuts. Serves a wide range of faucet attachments in bathrooms, kitchens, and lavatories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.