
Shop THRIFCO PLUMBING
See all product information
3/8 Inch Comp x 7/8 Inch Ballcock x 16 Inch Long Stainless Steel Toilet Riser
Mfr # 4401441
Zoro # G709549876
product price:Â $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Material of Construction
Stainless Steel Braid, Brass Nut
Length (In.)
16 in
Finish
Chrome Plated
Includes
Full Flow Brass Barbs And Nickel Plated Brass Nuts
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4401441
Zoro #
G709549876
UPC #
48314014412
Country of Origin
China
Dimensions
Length (In.)
16 in
Details
Item
Toilet Riser
Material of Construction
Stainless Steel Braid, Brass Nut
Finish
Chrome Plated
Includes
Full Flow Brass Barbs And Nickel Plated Brass Nuts
Features
Corrosion Resistance
Connection
3/8" Comp x 7/8" Ballcock
Description
For every sturdy faucet connection, Thrifco's stainless steel riser offers a combo of ballcock and compression connectors. The riser features premium braided stainless steel for bendability without crimping and comes with chrome-plated brass ballcock nut. The unit is both internally and externally corrosion resistant. Thrifco's quality stainless steel riser includes nickel coated brass hex nuts along with full flow barbs. Making quick and robust faucet connections has never been easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.