3/8 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter

  • Mfr # 9319044

  • Zoro # G709547520


product price:  $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Pipe Fitting Material
Brass
Connection Type
FIP x MIP
Connection Size (In.)
3/8 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9319044
Zoro #
G709547520
UPC #
48393190441
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in x 1/4 in

Details

Pipe Fitting Material
Brass
Item
Hex Bushing Adapter
Connection Type
FIP x MIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.