Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch x 2-1/2 Inch Galvanized Steel Nipple

  • Mfr # 5219085

  • Zoro # G809549165


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Basic Fitting Material
Steel
Fitting Connection Type
MNPT
Max. Pressure
300 psi
Dia./Thread Size
3/8 in
Overall Pipe Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5219085
Zoro #
G809549165
UPC #
48352190857
Country of Origin
China

Dimensions

Dia./Thread Size
3/8 in
Overall Pipe Length
2-1/2 in

Details

Item
Nipple
Basic Fitting Material
Steel
Fitting Connection Type
MNPT
Max. Pressure
300 psi

Description

A nipple is a short piece of pipe with male pipe threads at both ends. It is used to connect two female threaded galvanized steel pipes. They are commonly used for outdoor and industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.