Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X 3-1/2 Inch Brass Nipple

  • Mfr # 5319087

  • Zoro # G909532203


product price: $10.49
/ea

Key Features

Pipe Fitting Material
Brass
Features
Corrosive Resistant
Connection Size (In.)
3/8 in
For Use With
Brass, Copper, and Iron Piping
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319087
Zoro #
G909532203
UPC #
048353190870
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in
Length
3-1/2 in

Details

Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping

Description

Thrifco Plumbing 5319087 3/8 X 3-1/2 BRASS NIPPLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.