Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 39 3/8 Inch Brass Flare Plug

  • Mfr # 6939004

  • Zoro # G509548789


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6939004
Zoro #
G509548789
UPC #
48369390042
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Item
Plug
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6939004 #39 3/8 Inch Brass Flare Plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.