
4 Inch IPS Full Port Brass Ball Valve
Mfr # 6416040
Zoro # G409532246
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Connection Size
4 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6416040
Zoro #
G409532246
UPC #
48364160404
Country of Origin
China
Dimensions
Connection Size
4 in
Details
Body Material
Brass
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Item
Full Port Ball Valve
Connection Type
IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.