4 in x 4 in Stainless Steel Closet Flange, Hub, 2.12 in Length

  • Mfr # 6783611

  • Zoro # G409907679


product price:  $13.15
/ea

Key Features

Pipe Fitting Material
Stainless Steel
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Fitting Length
2.12 in
Connection (In.)
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6783611
Zoro #
G409907679
UPC #
662671109118
Country of Origin
China

Dimensions

Fitting Length
2.12 in

Details

Pipe Fitting Material
Stainless Steel
Item
Closet Flange
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection (In.)
4 in x 4 in

Description

Thrifco Plumbing 6783611 83611 4 Inch x 4 Inch Stainless Steel Closet Flange Hub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.