Shop THRIFCO PLUMBING
See all product information
Create Account
4 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt
- Mfr # 5244348
- Zoro # G509550782
product price:Â
$
45.55
/ea
Key Features
Gasket Material
Neoprene
Size
4 in x 6 in
Material
Stainless Steel
Number of Bolts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5244348
- Zoro #
- G509550782
- UPC #
- 48352443489
- Country of Origin
- China
- Gasket Material
- Neoprene
- Material
- Stainless Steel
- Item
- Pipe Repair Clamp
- Number of Bolts
- 2
Dimensions
- Size
- 4 in x 6 in
Description
Pipe repair clamp helps provide you a fast, economical means of repair for pin holes, punctures, or splits in pipe. Stainless steel shield with galvanized, malleable iron lugs makes this pipe repair clamp extremely durable and corrosion-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.