Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 40 5/16 Inch Brass Flare Cap

  • Mfr # 6940003

  • Zoro # G409548773


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940003
Zoro #
G409548773
UPC #
48369400031
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/16 in

Details

Item
Cap
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6940003 #40 5/16 Inch Brass Flare Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.