No. 45 3/8 Inch x 1/8 Inch Brass Flare MIP Tee

  • Mfr # 6945009

  • Zoro # G309532223


product price:  $14.19
/ea

Key Features

Pipe Fitting Material
Brass
Connection Size (In.)
3/8 in x 1/8 in
Connection Type
Flare x MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6945009
Zoro #
G309532223
UPC #
48369450098
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in x 1/8 in

Details

Pipe Fitting Material
Brass
Item
Tee
Connection Type
Flare x MIP

Description

Thrifco Plumbing 6945009 #45 3/8 Inch x 1/8 Inch Brass Flare MIP Tee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.