5/8 Inch Flare x 1/2 Inch Male EFV Gastop Valve for Gas Connect
- Mfr # 4401376
- Zoro # G409547950
product price:Â
$
19.15
/ea
Key Features
Basic Fitting Material
Brass, Steel
Fitting Connection Type
Flare x Flare
Pipe Size - Pipe Fitting
5/8 in x 1/2 in
Max. Pressure
0.5 psi
Temp. Range
-20 Degrees to 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4401376
- Zoro #
- G409547950
- UPC #
- 48314013767
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 5/8 in x 1/2 in
Details
- Item
- Gastop Valve
- Basic Fitting Material
- Brass, Steel
- Fitting Connection Type
- Flare x Flare
- Max. Pressure
- 0.5 psi
- Temp. Range
- -20 Degrees to 150 Degrees F
Description
Thrifco Plumbing 4401376 5/8 Inch Flare x 1/2 Inch Male EFV Gastop Valve for Gas Connectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.