Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 61-P 3/8 Inch Lead-Free Brass Compression Insert

  • Mfr # 6996703

  • Zoro # G509548529


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6996703
Zoro #
G509548529
UPC #
48369967039
Country of Origin
China

Details

Item
Insert
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
3/8 in

Description

Thrifco Plumbing 6996703 #61-P 3/8 Inch Lead-Free Brass Compression Insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.