Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 61C 3/8 Inch Lead-Free Brass Compression Cap

  • Mfr # 6961012

  • Zoro # G109548523


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6961012
Zoro #
G109548523
UPC #
048369610126
Country of Origin
China

Details

Item
Cap
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
3/8 in

Description

Thrifco Plumbing 6961012 #61C 3/8 Inch Lead-Free Brass Compression Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.