#70 SV 3/4 Inch Brass Flare Swivel Adapter

  • Mfr # 6943007

  • Zoro # G909907629


product price: $29.49
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6943007
Zoro #
G909907629
UPC #
48369430076
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4 in

Details

Item
Swivel
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6943007 #70 SV 3/4 Inch Brass Flare Swivel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.