
Compression End Plug, Black
Mfr # 6821230
Zoro # G810043966
product price: $3.45
/eaSold in multiples of 2 for $6.90
Key Features
Special Features
UV Resistant
Max. Pressure
45 psi
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6821230
Zoro #
G810043966
UPC #
48368212307
Country of Origin
China
Details
Item
Compression End Plug
Special Features
UV Resistant
Max. Pressure
45 psi
Color/Finish
Black
Description
Thrifco Plumbing 6821230 Compression End Plug - Black.Compression fittings are among the most common connection style fittings used in drip irrigation systems to connect sections of either 1/2 or 3/4 solid drip irrigation tubing or dripperline. Compression fittings have an internal compression ring that squeezes the outside diameter of the tubing as it is inserted into the fitting. The sharp edge of the ring bites into the soft tubing to prevent the tubing from blowing off the fitting and also creates a water tight seal. Compression fittings are more of a permanent connection and are not recommended for reuse. Once the tubing is inserted into the fitting it is very hard to remove the tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.