Shop THRIFCO PLUMBING
See all product information
Create Account
Copper 7/8 In O.D. Water Heater Flex Hose, 3/4 in. FIP x 3/4 In. FIP Swivel Connectors, 15 In. Long
- Mfr # 4400196
- Zoro # G610191270
product price:Â
$
15.85
/ea
Key Features
Material of Construction
Copper
Outside Dia. (In.)
7/8 in
Connection
3/4" FIP x 3/4" FIP
Length (In.)
15 in
Operating Temp. (F)
40 to 140° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400196
- Zoro #
- G610191270
- UPC #
- 48314001962
- Country of Origin
- China
Dimensions
- Outside Dia. (In.)
- 7/8 in
- Length (In.)
- 15 in
Details
- Item
- Flex Hose
- Material of Construction
- Copper
- Connection
- 3/4" FIP x 3/4" FIP
- Operating Temp. (F)
- 40 to 140° F
- Max. Working Pressure (PSI)
- 125 psi
Description
Features: Durable construction of Corrugated tube 3/4 FIP swivel female threads allows for hassle-free connections To connect gas and electric water heaters and water softeners to the main cold & hot water lines For Indoor use only Eliminates the need of a dielectric union reducing time and installation costs Use a soft pliable Nitrile rubber washer to get a good seal using less torque. Long connector nuts allows a greater number of thread-to-thread contact Temperature Rating: 40 Degrees to 140 Degrees F, occasional 180 Degrees F Pressure Rating: water pressures up to 125 PSI maximum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.