Copper 7/8 In. O.D. Water Heater Flex Hose, 3/4 In. FIP x 3/4 In. FIP Swivel Connectors, 18 In. Long
- Mfr # 4400197
- Zoro # G210191274
product price:Â
$
20.59
/ea
Key Features
Material of Construction
Copper
Outside Dia. (In.)
7/8 in
Operating Temp. (F)
40 to 140° F
Max. Working Pressure (PSI)
125 psi
Length (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400197
- Zoro #
- G210191274
- UPC #
- 48314001979
- Country of Origin
- China
Dimensions
- Outside Dia. (In.)
- 7/8 in
- Length (In.)
- 18 in
Details
- Item
- Flex Hose
- Material of Construction
- Copper
- Operating Temp. (F)
- 40 to 140° F
- Max. Working Pressure (PSI)
- 125 psi
- Connection
- 3/4" FIP x 3/4" FIP
Description
Thrifco Plumbing 4400197 Copper 7/8 Inch O.D. Water Heater Flex Hose With 3/4 Inch FIP x 3/4 Inch FIP Swivel Connectors - 18 Inch Long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.