Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 42 3/16 Inch Brass Flare Union

  • Mfr # 6942002

  • Zoro # G809548793


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6942002
Zoro #
G809548793
UPC #
48369420022
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/16 in

Details

Item
Union
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6942002 #42 3/16 Inch Brass Flare Union.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.