Zoro Homepage

No. 42 5/16 Inch Brass Flare Union

  • Mfr # 6942004

  • Zoro # G409548711


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6942004
Zoro #
G409548711
UPC #
48369420046
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/16 in

Details

Item
Union
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6942004 #42 5/16 Inch Brass Flare Union.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.