No. 42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union

  • Mfr # 6942015

  • Zoro # G709548732


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x Flare
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6942015
Zoro #
G709548732
UPC #
48369420152
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/8 in

Details

Item
Reducer Union
Basic Fitting Material
Brass
Fitting Connection Type
Flare x Flare

Description

Thrifco Plumbing 6942015 #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.