No. 45 1/4 Inch Flare x 1/8 Inch MIP Brass Tee

  • Mfr # 9445003

  • Zoro # G609547521


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
1/4 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9445003
Zoro #
G609547521
UPC #
48394450032
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4 in x 1/8 in

Details

Item
Tee
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 9445003 #45 1/4 Inch Flare x 1/8 Inch MIP Brass Tee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.