No. 45 5/16 Inch Flare x 1/4 Inch MIP Brass Tee

  • Mfr # 9445008

  • Zoro # G609547811


product price:  $11.15
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
5/16 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9445008
Zoro #
G609547811
UPC #
48394450087
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/16 in x 1/4 in

Details

Item
Tee
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 9445008 #45 5/16 Inch Flare x 1/4 Inch MIP Brass Tee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.