No. 46 1/2 Inch Flare x 3/4 Inch FIP Brass Adapter

  • Mfr # 4401128

  • Zoro # G609547903


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP
Pipe Size - Pipe Fitting
1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401128
Zoro #
G609547903
UPC #
48314011282
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/4 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP

Description

Thrifco Plumbing 4401128 #46 1/2 Inch Flare x 3/4 Inch FIP Brass Adapter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.