No. 46 1/2 Inch X 3/4 Inch Brass Flare FIP Adapter

  • Mfr # 6946019

  • Zoro # G409548797


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP
Pipe Size - Pipe Fitting
1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6946019
Zoro #
G409548797
UPC #
48369460196
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/4 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP

Description

Thrifco Plumbing 6946019 #46 1/2 Inch X 3/4 Inch Brass Flare FIP Adapter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.