No. 46 5/8 Inch Male Flare x 3/4 Inch FIP Flare to Female Pipe Ada
- Mfr # 4401132
- Zoro # G009547923
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Basic Fitting Material
Steel
Fitting Connection Type
Flare x FIP
Pipe Size - Pipe Fitting
5/8 in x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401132
- Zoro #
- G009547923
- UPC #
- 48314011329
- Country of Origin
- China
- Item
- Pipe Adapter
- Basic Fitting Material
- Steel
- Fitting Connection Type
- Flare x FIP
Dimensions
- Pipe Size - Pipe Fitting
- 5/8 in x 3/4 in
Description
Thrifco Plumbing 4401132 #46 5/8 Inch Male Flare x 3/4 Inch FIP Flare to Female Pipe Adapter - Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.