Shop THRIFCO PLUMBING
See all product information
No. 48 1/2 Inch Male Flare x 1/2 Inch MIP Flare to Male Pipe Adapt
Mfr # 4401142
Zoro # G909547702
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Basic Fitting Material
Steel
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4401142
Zoro #
G909547702
UPC #
48314011428
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Details
Item
Pipe Adapter
Basic Fitting Material
Steel
Fitting Connection Type
Flare x MIP
Description
Thrifco Plumbing 4401142 #48 1/2 Inch Male Flare x 1/2 Inch MIP Flare to Male Pipe Adapter - Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.