No. 48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter

  • Mfr # 6948011

  • Zoro # G409548704


product price:  $13.59
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
5/16 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6948011
Zoro #
G409548704
UPC #
48369480118
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/16 in x 1/2 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 6948011 #48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.