No. 48 5/8 Inch x 1/2 Inch Brass Flare MIP Adapter

  • Mfr # 6948023

  • Zoro # G609548771


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
5/8 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6948023
Zoro #
G609548771
UPC #
48369480231
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/8 in x 1/2 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 6948023 #48 5/8 Inch x 1/2 Inch Brass Flare MIP Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.